Series Information
| Manufacturer Part Number | M2SS6-10B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 2-Pos Momentary, spring return from C to B - Long handle - Black - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Lever |
| Operator Color | Black |
| Bezel | Plastic Round |
| Net Weight | 0.0595 lbs |
| Gross Weight | 0.06 lbs |