Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SS6-11L
SELECTOR SWITCH, 2-POS C/(R), BLU,
MFG Item Number
M2SS6-11L
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS C/(R), BLU,
Specifications
Specifications
| Manufacturer Part Number |
M2SS6-11L |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SELECTOR SWITCH, 2-POS C/(R), BLU, ILLUM, LONG HANDLE, 22MM MOUNTING |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Momentary |
| Operator Type |
Lever |
| Lens Color |
Blue |
| Bezel |
Plastic Round |
| Net Weight |
1 lb |
| Gross Weight |
0.04 lbs |