Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SSK2-301 ABB Switches, 2 FIX POS,KEY REM B,CODE 71 CR
MFG Item Number
M2SSK2-301
M2SSK2-301 ABB Switches, 2 FIX POS,KEY REM B,CODE 71 CR
MFG Item Number
M2SSK2-301
This item cannot be canceled or returned
Description
2 FIX POS,KEY REM B,CODE 71 CR
Specifications
Specifications
| Manufacturer Part Number |
M2SSK2-301 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Selector Switch - 2-Pos Maintained - Key - Black/Key - Non-illuminated - Chrome metal - No contact block |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Bezel |
Metal Round |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |