Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M2SSK2-303
MFG Item Number
M2SSK2-303
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M2SSK2-303 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SWITCH |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Bezel |
Metal Round |
| Net Weight |
1 lb |
| Gross Weight |
0.13 lbs |