Series Information
| Manufacturer Part Number | M2SSK3-101 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 2-Pos Momentary, spring return from C to B - Key - Black/Key - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Key |
| Bezel | Plastic Round |
| Net Weight | 0.1106 lbs |
| Gross Weight | 0.11 lbs |