M30J12
Mersen Disconnect Switches, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M30J12

Mersen Disconnect Switches, M Series

M30J12

Mersen Disconnect Switches, M Series
UL 98 Fusible Switch 600VAC Class J
MFG Item Number
M30J12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, M Series
Item #
M30J12
UL 98 Fusible Switch 600VAC Class J

M Series Information

  • Load‑Break/Load Make
  • Modular Design
Mersen's M Series of Fusible and Non Fusible Disconenct Switches are listed to UL 98 and IEC approved. They're service entrance devices that are capable of fully rated load‑break and load make. The M series disconnect swithces employ a modular design that enables the handle to be placed amoungst the poles or at the ends.

Specifications

Specifications
Manufacturer Part Number M30J12
Manufacturer Mersen
Product Series M
Family Series Mersen Disconnect Switches, M Series
Description UL 98 Fusible Switch 600VAC Class J 30A 3-Pole Configuration: 1-2
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Fusible Yes
Class J
Approvals CE, cUL, UL
Net Weight 1.54 lbs
Gross Weight 1.54 lbs
Alternatives
37103004
37103004
Socomec Disconnect Switches, FUSERBLOC Series
OS30FAJ12
OS30FAJ12
ABB Disconnect Switches, POWERLINE Series