37103004
Socomec Disconnect Switches, FUSERBLOC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37103004 Socomec Disconnect Switches, FUSERBLOC Series, FUSERBLOC CD J 3X30A
MFG Item Number
37103004

37103004 Socomec Disconnect Switches, FUSERBLOC Series, FUSERBLOC CD J 3X30A

MFG Item Number
37103004
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC Series
Item #
37103004
FUSERBLOC CD J 3X30A

FUSERBLOC Series Information

  • On Load Make and Break Power Circuit Applications
  • Up to 200kA Short Circuit Rating
  • Voltage Sensing Terminals
  • Front or Side Operation
  • Double Break by Phase
  • Compact Footprints
  • Touch Safe Covers
  • Flange Operation
Socomec FUSERBLOC series are fusible disconnect switches are heavy duty switches that break and make power circuits on and off load. The switches employ double break contacts per pole that ensure complete isolation of the fuse when the switch is in the off position. These switches are extremely durable and are tested and approved for use in the most demanding applications. The test position function is enabled with handles with the test position. This function tests the control circuit auxiliaries without switching the main contacts. It is a simple alternative to a separately wired push button.

Specifications

Specifications
Manufacturer Part Number 37103004
Manufacturer Socomec
Product Series FUSERBLOC
Family Series Socomec Disconnect Switches, FUSERBLOC Series
Description FUSERBLOC CD J 3X30A
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Operator Type Front
Mounting DIN, Panel
Fusible Yes
Class J
Auxiliary Contact NC/NO
Approvals CSA, UL
Net Weight 1.4551 lbs
Gross Weight 1.4551 lbs
Alternatives
OS30FAJ12
OS30FAJ12
ABB Disconnect Switches, POWERLINE Series
37103003
37103003
Socomec Disconnect Switches, FUSERBLOC Series