M30U3
Mersen Disconnect Switches, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M30U3 Mersen Disconnect Switches, M Series, UL 98 Non-Fusible Switch 600VAC 30A

MFG Item Number
M30U3

M30U3 Mersen Disconnect Switches, M Series, UL 98 Non-Fusible Switch 600VAC 30A

MFG Item Number
M30U3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, M Series
Item #
M30U3
UL 98 Non-Fusible Switch 600VAC 30A

M Series Information

  • Load‑Break/Load Make
  • Modular Design
Mersen's M Series of Fusible and Non Fusible Disconenct Switches are listed to UL 98 and IEC approved. They're service entrance devices that are capable of fully rated load‑break and load make. The M series disconnect swithces employ a modular design that enables the handle to be placed amoungst the poles or at the ends.

Specifications

Specifications
Manufacturer Part Number M30U3
Manufacturer Mersen
Product Series M
Family Series Mersen Disconnect Switches, M Series
Description UL 98 Non-Fusible Switch 600VAC 30A 3-Pole
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Fusible No
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.88 lbs
Alternatives
OT30F3
OT30F3
ABB Disconnect Switches, SWITCHLINE Series
OT60F3
OT60F3
ABB Disconnect Switches, SWITCHLINE Series