OT30F3
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT30F3 ABB Disconnect Switches, SWITCHLINE Series, 3P 30A UL98 NF SW

MFG Item Number
OT30F3

OT30F3 ABB Disconnect Switches, SWITCHLINE Series, 3P 30A UL98 NF SW

MFG Item Number
OT30F3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT30F3
3P 30A UL98 NF SW

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Manufacturer Part Number OT30F3
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description 3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with front protected clamp terminals, handle and shaft are not included
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting DIN, Panel
Fusible No
Net Weight 0.8819 lbs
Gross Weight 0.89 lbs
Alternatives
OT60F3
OT60F3
ABB Disconnect Switches, SWITCHLINE Series
OT100F3
OT100F3
ABB Disconnect Switches, SWITCHLINE Series
22013003
22013003
Socomec Disconnect Switches, SIRCO M Series