Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M32-3/4 Mencom Fittings, Thread Adapter, M32x1.5 Male to 3/4in.
M32-3/4 Mencom Fittings, Thread Adapter, M32x1.5 Male to 3/4in.
Description
Thread Adapter, M32x1.5 Male to 3/4in.
Specifications
Specifications
| Manufacturer Part Number |
M32-3/4 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
Thread Adapter, M32x1.5 Male to 3/4in. NPT Female, Nickel-Plated Brass Body |
| Connection Type |
Male/Female |
| External Thread |
M32 |
| Internal Thread |
3/4 NPT |
| Length |
1.02 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.245 lbs |