Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M32-34-PASW Mencom Fittings, Thread Adapter, M32x1.5 Male to 3/4in.
MFG Item Number
M32-34-PASW
M32-34-PASW Mencom Fittings, Thread Adapter, M32x1.5 Male to 3/4in.
MFG Item Number
M32-34-PASW
This item cannot be canceled or returned
Description
Thread Adapter, M32x1.5 Male to 3/4in.
Specifications
Specifications
| Manufacturer Part Number |
M32-34-PASW |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
Thread Adapter, M32x1.5 Male to 3/4in. NPT Female, Black Plastic Body |
| Connection Type |
Male/Female |
| External Thread |
M32 |
| Internal Thread |
3/4 NPT |
| Length |
1.18 " |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
M32-34-PASW
Mencom Fittings