Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M3SS1-10B00 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Selector Switch Operator, 3-Pos Main Non-Ill, 22mm Mounting, Blk Knob Op, Blk Plastic Bezel, w/Contact Carrier |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Operator Color | Black |
| Bezel | Plastic Round |
| Comments | With Carrier |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |