Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS1-10R
3POS, KNOB, A-B-C, RED, BP
MFG Item Number
M3SS1-10R
This item cannot be canceled or returned
Description
3POS, KNOB, A-B-C, RED, BP
Specifications
Specifications
| Manufacturer Part Number |
M3SS1-10R |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Selector Switch - 3-Pos Maintained - Short handle - Red - Non-illuminated - Black plastic - No contact block |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Operator Color |
Red |
| Bezel |
Plastic Round |
| Net Weight |
0.0595 lbs |
| Gross Weight |
0.06 lbs |