Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M3SS2-11G |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 3-Pos Momentary, spring return from A and C to B - Short handle - Green - Illuminated - Black plastic - No contact block |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary 2-Way Return-to-Center |
| Operator Type | Knob |
| Lens Color | Green |
| Bezel | Plastic Round |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.04 lbs |