Series Information
| Manufacturer Part Number | M3SS2-31L |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 3-Pos Momentary, spring return from A and C to B - Short handle - Blue - Illuminated - Chrome metal - No contact block |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary 2-Way Return-to-Center |
| Operator Type | Knob |
| Lens Color | Blue |
| Bezel | Metal Round |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |