Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M3SS2-40B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Selector Switch Operator, 3-Pos Mom, Non-Ill, 22mm Mounting, Blk Knob, w/Carrier, Less Contacts, Blk Plasti |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary |
| Operator Type | Knob |
| Operator Color | Black |
| Bezel | Plastic Round |
| Comments | With Carrier |
| Net Weight | 0.06 lbs |
| Gross Weight | 4.9 lbs |