Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M3SS3-10B

ABB Switches

M3SS3-10B

ABB Switches
3POS KNOB A-B-C BLACK BP
MFG Item Number
M3SS3-10B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M3SS3-10B
3POS KNOB A-B-C BLACK BP

Series Information

Specifications

Specifications
Manufacturer Part Number M3SS3-10B
Manufacturer ABB
Family Series ABB Switches
Description Modular Selector Switch - 3-Pos Maintained/Momentary, A and B fixed, spring return from C to B - Short handle - Black - Non-illuminated - Black plastic - No contact block
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Spring Return to Center From Right Maintained in Left
Operator Type Knob
Operator Color Black
Bezel Plastic Round
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
M3SS3-30B
M3SS3-30B
ABB Switches