Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS3-11C
SELECTOR SWITCH, 3-POS L/C/(R), CLR,
MFG Item Number
M3SS3-11C
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 3-POS L/C/(R), CLR,
Specifications
Specifications
| Manufacturer Part Number |
M3SS3-11C |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SELECTOR SWITCH, 3-POS L/C/(R), CLR, ILLUM, SHORT HANDLE, 22MM MOUNTING |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Spring Return From Right Maintained at Left |
| Operator Type |
Knob |
| Lens Color |
Clear |
| Bezel |
Plastic Round |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |