Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS4-40B ABB Switches, Selector Switch Operator w/Carrier
MFG Item Number
M3SS4-40B
M3SS4-40B ABB Switches, Selector Switch Operator w/Carrier
MFG Item Number
M3SS4-40B
This item cannot be canceled or returned
Description
Selector Switch Operator w/Carrier
Specifications
Specifications
| Manufacturer Part Number |
M3SS4-40B |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Selector Switch Operator w/Carrier |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Operator Type |
Lever |
| Operator Color |
Black |
| Bezel |
Metal Round |
| Comments |
With Carrier |
| Net Weight |
0.0595 lbs |
| Gross Weight |
1 lb |