Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS7-31C
MFG Item Number
M3SS7-31C
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M3SS7-31C |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SWITCH |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Spring Return From Left Maintained at Right |
| Operator Type |
Knob |
| Lens Color |
Clear |
| Bezel |
Metal Round |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |