Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SS8-10R
SELECTOR SWITCH, 3-POS (L)/C/R, RED,
MFG Item Number
M3SS8-10R
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 3-POS (L)/C/R, RED,
Specifications
Specifications
| Manufacturer Part Number |
M3SS8-10R |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
SELECTOR SWITCH, 3-POS (L)/C/R, RED, NON-ILLUM, LONG HANDLE, 22MM MOUNTING |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Operator Type |
Lever |
| Operator Color |
Red |
| Bezel |
Plastic Round |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |