Series Information
| Manufacturer Part Number | M3SS8-11G |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 3-Pos Maintained/Momentary, B and C fixed, spring return from A to B - Long handle - Green - Illuminated - Black plastic - No contact block |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Spring Return From Left Maintained at Right |
| Operator Type | Lever |
| Lens Color | Green |
| Bezel | Plastic Round |
| Net Weight | 0.051 lbs |
| Gross Weight | 0.05 lbs |