Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M3SSC2-30B

ABB Switches

M3SSC2-30B

ABB Switches
3POS SS CNTR OP A-B-C MT
MFG Item Number
M3SSC2-30B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
M3SSC2-30B
3POS SS CNTR OP A-B-C MT

Series Information

Specifications

Specifications
Manufacturer Part Number M3SSC2-30B
Manufacturer ABB
Family Series ABB Switches
Description Modular Selector Switch - 3-Pos Momentary, spring return from A and C to B - Short handle - Black - Non-illuminated - Chrome metal - No contact block
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Momentary 2-Way Return-to-Center
Operator Type Knob
Operator Color Black
Bezel Metal Round
Net Weight 1.0007 lbs
Gross Weight 0.06 lbs