Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SSC3-30B
3POS SS CNTR OP A-B
MFG Item Number
M3SSC3-30B
This item cannot be canceled or returned
Description
Specifications
Specifications
| Manufacturer Part Number |
M3SSC3-30B |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
3POS SS CNTR OP A-B
|
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Spring Return to Center From Right Maintained in Left |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Metal Round |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.025 lbs |