Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M3SSK1-101
3 FIX POS,KEY REM ALL,CODE 71
MFG Item Number
M3SSK1-101
This item cannot be canceled or returned
Description
3 FIX POS,KEY REM ALL,CODE 71
Specifications
Specifications
| Manufacturer Part Number |
M3SSK1-101 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Modular Selector Switch - 3-Pos Maintained - Key - Black/Key - Non-illuminated - Black plastic - No contact block |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Bezel |
Plastic Round |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |