Series Information
| Manufacturer Part Number | M3SSK5-101 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Modular Selector Switch - 3-Pos Maintained/Momentary, A and B fixed, spring return from C to B - Key - Black/Key - Non-illuminated - Black plastic - No contact block |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Spring Return to Center From Right Maintained in Left |
| Operator Type | Key |
| Bezel | Plastic Round |
| Net Weight | 0.1588 lbs |
| Gross Weight | 0.11 lbs |