Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges, M4Y Series
M4YS-NA
Autonics Panel Meters & Gauges, M4Y Series
Meter, Scaling Meter, LED,
This item cannot be canceled or returned
Description
Panel Meters & Gauges, M4Y Series
Meter, Scaling Meter, LED,
Specifications
Specifications
| Manufacturer Part Number |
M4YS-NA |
| Manufacturer |
Autonics |
| Product Series |
M4Y |
| Family Series |
Autonics Panel Meters & Gauges, M4Y Series |
| Description |
Meter, Scaling Meter, LED, W72xH36mm, 4-20mA DC Input, Indicator, Loop Powered.. |
| Type |
Digital Scaling |
| Max Input Signal |
20 mAA |
| Display Type |
LED |
| Display Digits |
4 |
| Accuracy |
0.3 % |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.37 lbs |
M4YS-NA
Autonics Panel Meters & Gauges, M4Y Series