Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Panel Meters & Gauges, MP5 Series
MP5Y-2N
Autonics Panel Meters & Gauges, MP5 Series
Meter, Pulse, LED, W96xH48mm,
This item cannot be canceled or returned
Description
Panel Meters & Gauges, MP5 Series
Meter, Pulse, LED, W96xH48mm,
Digital Pulse Meter 16 Different Operation Modes Can Measure Time, Speed, Variations, etc. Easy Data Bank Function Prescale Delay Monitoring Digital pulse meters which can measure 16 different operation modes. Can be used for a variety of applications, including rubber extrusion, plastic injection and frame assembly. Some parameters it can measure in pulses include accumulation, density, ratio, error, length, and interval, among others. Bright, clear digits allow for easy noting of the measurements at any point.
Specifications
Specifications
Manufacturer Part Number
MP5Y-2N
Manufacturer
Autonics
Product Series
MP5
Family Series
Autonics Panel Meters & Gauges, MP5 Series
Description
Meter, Pulse, LED, W96xH48mm, 5-Digit, Indicator, 24-48 VDC/ 24 VAC
Type
Hertz, Speed, Time
Display Type
LED
Display Digits
5
Power Supply
24 VAC, 24-48 VDC
Nominal Voltage
24 VAC, 24 VDC, 48 VDC
Operating Temperature
14-122 °F
Approvals
CE, cURus
Net Weight
0.3081 lbs
Gross Weight
0.5069 lbs
MP5Y-2N
Autonics Panel Meters & Gauges, MP5 Series