Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M75911

Carbone Ferraz Fuses

M75911

Carbone Ferraz Fuses
FUSE, 75A, 660VAC
MFG Item Number
M75911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
M75911
FUSE, 75A, 660VAC

Series Information

Specifications

Specifications
Manufacturer Part Number M75911
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 75A, 660VAC
Fuse Type British Standard (BS88)
Current Rating 75 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
F99572
F99572
Carbone Ferraz Fuses