Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F99572

Carbone Ferraz Fuses

F99572

Carbone Ferraz Fuses
Fuse, 75A, 660VAC, Semi,
MFG Item Number
F99572
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
F99572
Fuse, 75A, 660VAC, Semi,

Series Information

Specifications

Specifications
Manufacturer Part Number F99572
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 75A, 660VAC, Semi, 66URT217/75
Fuse Type British Standard (BS88)
Current Rating 75 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
170N3452
170N3452
Eaton's Bussmann series Fuses, 170N Series
75EET
75EET
Brush Fuses Fuses, EET Series
M75911
M75911
Carbone Ferraz Fuses