Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M94449

Carbone Ferraz Fuses

M94449

Carbone Ferraz Fuses
FUSE, 25A, 500VAC, gI, 14X51mm
Item Number
M94449
MFG Item Number
GI14/25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
M94449
FUSE, 25A, 500VAC, gI, 14X51mm

Series Information

Specifications

Specifications
Manufacturer Part Number GI14/25
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 25A, 500VAC, gI, 14X51mm NON-INDICATOR
Fuse Type IEC Ferrule Type
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
17239-G
17239-G
Mersen Fuses, GL-GG Series
C213603
C213603
Mersen Fuses