Series Information
| Manufacturer Part Number | 107756 |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Dampers |
| Description | Actuator, Electric/Hydraulic, 2Pos, SR, 120 VAC, App, 20 in-lb, Linear, N1, Erie |
| Control Signal | Two Position (On/Off) |
| Nominal Voltage | 120 VAC |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 20 lb-in |
| Feedback | None |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 0 |
| Electrical Connection | Cable |
| Operating Temperature | 0-115 °F |
| Net Weight | 3.045 lbs |
| Gross Weight | 3.325 lbs |