Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Manufacturer Part Number |
MA1-8015 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Mounting tool |
| Type |
Mounting Tool |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.05 lbs |