Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA1-8053 ABB Switches, ENCLOSURE SHROUD YELLOW
MFG Item Number
1SFA611920R8053
MA1-8053 ABB Switches, ENCLOSURE SHROUD YELLOW
MFG Item Number
1SFA611920R8053
Specifications
Specifications
| Manufacturer Part Number |
1SFA611920R8053 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
MA1-8053 Yellow Shroud with slot |
| Type |
Shroud |
| Color |
Yellow |
| Net Weight |
0.0595 lbs |
| Gross Weight |
0.05 lbs |