Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA1-8130 ABB Switches, HOLE PLUG, BLACK
MA1-8130 ABB Switches, HOLE PLUG, BLACK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MA1-8130 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Blanking plug |
| Type |
Plug |
| Color |
Black |
| Net Weight |
0.0198 lbs |
| Gross Weight |
0.024 lbs |