Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MA2 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Metal Angle, 30 Degree |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Adapter |
| For Use With | DR30, DS20, DSN24, DSN30 |
| Comments | New Part 592M3 |
| Net Weight | 0.504 lbs |
| Gross Weight | 0.504 lbs |