Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MA20UM Altech Circuit Breakers, Circuit Breaker
MFG Item Number
MA20UM

MA20UM Altech Circuit Breakers, Circuit Breaker

MFG Item Number
MA20UM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
MA20UM
Circuit Breaker

Series Information

Specifications

Specifications
Manufacturer Part Number MA20UM
Manufacturer Altech
Family Series Altech Circuit Breakers
Description Circuit Breaker
Current Rating 20 A
Max Voltage 277-480 VAC
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 508
Approvals UL
Net Weight 1.035 lbs
Gross Weight 1.2 lbs