Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTP16T3M ABB Disconnect Switches, 3P SW 16A NF IP65 IEC
OTP16T3M ABB Disconnect Switches, 3P SW 16A NF IP65 IEC
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
OTP16T3M |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Safety Switch, 3-P, 16A, IP65, Selector Handle Operator, w/1NO Aux Contact, w/Neutr Term, Gray Enclosur |
| Poles |
3 |
| Current Rating |
16 A |
| AC Voltage |
400 VAC |
| Operator Type |
Selector - Black |
| Auxiliary Contact |
1NO |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
OTP16T3M
ABB Disconnect Switches