Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
MA2SS
Meltric Plugs & Receptacles
Stainless Steel Angle, 30 Degree
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Stainless Steel Angle, 30 Degree
Specifications
Specifications
| Manufacturer Part Number |
MA2SS |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Stainless Steel Angle, 30 Degree |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angled Adapter |
| Comments |
New Part 7X2M3 |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
MA2SS
Meltric Plugs & Receptacles