MA443

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA443

Extech Instruments Multimeters

MA443

Extech Instruments Multimeters
400A TRUE RMS AC CLAMP METER W/NCV
MFG Item Number
MA443
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
MA443
400A TRUE RMS AC CLAMP METER W/NCV

Series Information

Specifications

Specifications
Manufacturer Part Number MA443
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Description 400A TRUE RMS AC CLAMP METER W/NCV
Max Voltage 600 Volts
Temperature Readings Yes
True RMS Yes
Max Current 400 A (VAC)
Max Resistance 40 MOhm
Capacitance 400 µF
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging No
Mirrored Scale No
Net Weight 0.56 lbs
Gross Weight 1.35 lbs