Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA5-3008
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MA5-3008 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
MA5-3008 Lock nut PG 13.5 |
| Type |
Nut |
| Color |
Gray |
| Comments |
PG13.5, Plastic |
| Net Weight |
0.0113 lbs |
| Gross Weight |
0.005 lbs |