Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA6-1009
LEGEND PLATE FOR ENCLOSURE 6-SEAT
This item cannot be canceled or returned
Description
LEGEND PLATE FOR ENCLOSURE 6-SEAT
Specifications
Specifications
| Manufacturer Part Number |
MA6-1009 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Six seat legend plate in silver-grey aluminum with 1 pos in yellow for plastic enclosure |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.03 lbs |