Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA6-1103
EMERGENCY STOP LEGEND, FRENCH
This item cannot be canceled or returned
Description
EMERGENCY STOP LEGEND, FRENCH
Specifications
Specifications
| Manufacturer Part Number |
MA6-1103 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Legend plate for emergency stop for vertical plastic MEP enclosures, yellow laminate |
| Hole Size |
22 mm |
| Shape |
Round |
| Background Color |
Yellow |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.031 lbs |