Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA6-1139
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MA6-1139 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
12x27 mm, Insert to legend plate holder with text: Up |
| Legend |
Up |
| Shape |
Rectangular |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |