Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA6-1242
L/P FOR JS, 4-POS UP/DW/LF/RT
This item cannot be canceled or returned
Description
L/P FOR JS, 4-POS UP/DW/LF/RT
Specifications
Specifications
| Manufacturer Part Number |
MA6-1242 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
4 pos Legend plate with arrows pointing in 4 directions |
| Hole Size |
22 mm |
| Shape |
Round |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |