MAC-6FP-10M
Mencom Cordsets, Micro-AC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAC-6FP-10M

Mencom Cordsets, Micro-AC Series

MAC-6FP-10M

Mencom Cordsets, Micro-AC Series
6 PL FEM MAC PLG 22AWG 10M
MFG Item Number
MAC-6FP-10M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Micro-AC Series
Item #
MAC-6FP-10M
6 PL FEM MAC PLG 22AWG 10M

Micro-AC Series Information


Specifications

Specifications
Manufacturer Part Number MAC-6FP-10M
Manufacturer Mencom
Product Series Micro-AC
Family Series Mencom Cordsets, Micro-AC Series
Description 6 PL FEM MAC PLG 22AWG 10M
Cable Type AWM, PVC
Number of Pins 6
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 600 VAC
Color Yellow
Current Rating 4 A
Connection 1/2-20 UN
Length 10 m
Connector Class Micro (1/2 in)
Cable Shielding None
Number of Wires 6
Number of Keys 2
Wire Size Range 22
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Power
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cULus
Net Weight 1.19 lbs
Gross Weight 1.185 lbs