MAC-6MR-2
Mencom Cordsets, Micro-AC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MAC-6MR-2

Mencom Cordsets, Micro-AC Series

MAC-6MR-2

Mencom Cordsets, Micro-AC Series
6 PL MAL MAC RCP, 1/2in.NPT
MFG Item Number
MAC-6MR-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Micro-AC Series
Item #
MAC-6MR-2
6 PL MAL MAC RCP, 1/2in.NPT

Micro-AC Series Information


Specifications

Specifications
Manufacturer Part Number MAC-6MR-2
Manufacturer Mencom
Product Series Micro-AC
Family Series Mencom Cordsets, Micro-AC Series
Description 6 PL MAL MAC RCP, 1/2in.NPT
Receptacle Description Straight Receptacle
Connector Class Micro (1/2 in)
Connection Configuration Male to Flying Leads
Receptacle Gender Male
Angle Straight
Number of Pins 6
Mounting Front Mount
Connection 1/2-20 UN
Length 0.3 m
Mounting Threads 1/2 NPT
Protection Rating IP67
Number of Wires 6
Max Voltage 300 VAC
Current Rating 4 A
Operating Temperature -40-105 °C
Status Indicator None
Approvals cULus
Net Weight 0.06 lbs
Gross Weight 0.06 lbs