Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAFS2 Meltric Plugs & Receptacles, Metal Angle, 30 Degree, for Use with
MAFS2 Meltric Plugs & Receptacles, Metal Angle, 30 Degree, for Use with
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Metal Angle, 30 Degree, for Use with
Specifications
Specifications
| Manufacturer Part Number |
MAFS2 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Metal Angle, 30 Degree, for Use with FS/FD Box |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angled Adapter |
| Comments |
New Part 792M3FS |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.54 lbs |
MAFS2
Meltric Plugs & Receptacles