Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MAFS3 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Angle, Metal, 30 Degree |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Angled Adapter |
| Comments | New Part 793M3FS |
| Net Weight | 0.41 lbs |
| Gross Weight | 0.52 lbs |