MB-20UVB
Gardner Bender Cable Tie Mounts, Mounting Bases Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MB-20UVB Gardner Bender Cable Tie Mounts, Mounting Bases Series, Mtg Base 1 x 1; 100/Bag,

MFG Item Number
MB-20UVB

MB-20UVB Gardner Bender Cable Tie Mounts, Mounting Bases Series, Mtg Base 1 x 1; 100/Bag,

MFG Item Number
MB-20UVB
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Tie Mounts, Mounting Bases Series
Item #
MB-20UVB
Mtg Base 1 x 1; 100/Bag,

Mounting Bases Series Information

  • Adhesive‑Backed Mounting Bases for Securing Wire and Cable Bundles
  • Four‑Sided Insertion Design for Mounting Flexibility
  • Center Screw Hole for Extra Holding Power
  • Molded with Durable Nylon 6/6 Material


Specifications

Specifications
Manufacturer Part Number MB-20UVB
Manufacturer Gardner Bender
Product Series Mounting Bases
Family Series Gardner Bender Cable Tie Mounts, Mounting Bases Series
Description Mtg Base 1 x 1; 100/Bag, 5Bags/Master
Mounting Adhesive
Color Black
Height 1 "
Width 1 "
Depth 1 "
Channel Height 0.1 "
Net Weight 0.31 lbs
Gross Weight 0.31 lbs